Welcome to Würth Uruguay For trade customers only
Angle grinder EWS 17-125-Q Power
Angle grinder EWS 17-125-Q Power - 1
Angle grinder EWS 17-125-Q Power - 2
Angle grinder EWS 17-125-Q Power - 3
Angle grinder EWS 17-125-Q Power - 4

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 17-125-Q Power

Powerful 1700 W handy angle grinder for removing material as quickly as possible and achieving maximum productivity. Ideal for heavy-duty roughing and cutting work. With anti-vibration handle.
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
Rapid progress with work


With constant electronics, the speed remains constant, even under load.



Restart protection


Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.



Overload protection and soft start


Increases the service life and operational safety of the machine.



Recoil protection


Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.



Tool-free and fast disc change at the touch of a button


“Q-Nut” quick clamping nut and quickly adjustable protective cover.

Application area