Welcome to Würth Uruguay For trade customers only
ANGLE GRINDER EWS 26-230 CLASSIC

For detailed information, other images and documents, please select individual articles from the following table.

ANGLE GRINDER EWS 26-230 CLASSIC

Extremely powerful 2,600W angle grinder with vibration damping and 180˚ rotating handle.
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
Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Soft start


Provides safety for the user and extends life of the machine



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Handy design


Provides maximum user comfort for extended periods of work



Rubber coated power cord


Maximum resistance even in harsh working environments



Vibration damping on handle


Less fatigue while working



Optimum working position


Thanks to the rotatable handle, both when grinding and cutting



Direct cooling


For high overload capability and a long service life