Welcome to Würth Uruguay For trade customers only
Anti-hologram polish P2

For detailed information, other images and documents, please select individual articles from the following table.

Anti-hologram polish P2

Polish suitable for all types of varnishes and paints used in the automotive sector, including hard, swirl-resistant varnishes. Designed to remove holograms and moderate swirl marks.

See product details

Available in 2 versions
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
  • Water-based formula that doesn't dry out like other compounds.

  • Removes the marks from 2,000 grit sandpaper or finer

  • Removes holograms from paint, acid rain, swirls and dust marks.

  • Technology that polishes and brightens at the same time.

  • Free from solvents and silicone.

  • Generates almost no dust during polishing.

  • The pads stay cleaner for longer.

  • Ideal for use with a wool or blue semi-hard foam pad.


Technical data


  • Contents: 1 kg

  • Cut level: 8 out of 8

  • Gloss level: 8 out of 8

  • Pad required: Semi-hard blue pad 00585 170 002

  • Speed (minimum-maximum): 1,200-1,600 rpm
NoticeDo not apply if the surface is hot or exposed to the sun.