Welcome to Würth Uruguay For trade customers only
Adhesive all-gluing MS Turbo, 75 g

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive all-gluing MS Turbo, 75 g

All-gluing adhesive (MS Turbo) for assembly and sealing, with initial bonding and super fast drying, with high thermal resistance, resistance to U.V. rays and to loads up to 40 kgf/cm².
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
  • Super-fast initial bonding, between 5 and 20 seconds.

  • Single-component product, odourless and solvent-free.

  • Elastic polymer base.

  • Highly flexible.

  • High sealing power.

  • High resistance to UV rays.

  • High load resistance up to 40 kgf/cm².

  • High thermal resistance from -40°C to 90°C.

  • Excellent finishing.

  • It does not require primer or pretreatment on the surface.

  • Wide range of applications.

  • Applicable in wet areas. Can be used in the presence of water, even in submerged applications.

  • Does not stain or affect the surfaces where it is applied.

  • Can be painted after total curing.