Plastic service cart
For detailed information, other images and documents, please select individual articles from the following table.
Plastic service cart
Robust and easily maneuverable assembly plastic service cart.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Dimension(W x D x H in mm): 866 x 440 x 825
Extremely durable service cart
Constructed from plastic
Ideal for use with electronic components
Less conductive than metal one
Two steering and two running rubber casters in 5 inch
Extension lead storage
For keeping the cables or leads in order
Total capacity 200 kg
100 kg loading capacity of each shelf
Easy assembling
Notice
- Do not exceed a maximum load of 100KG per shelf.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!