For detailed information, other images and documents, please select individual articles from the following table.
REDSTRIPE BATTERY CHARGER - BIN
Smart Battery Charger: Charges 12V and 24V lead-acid batteries, with intelligent features for safety and efficiency
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Multi-Purpose
All Types of 12V & 24V Lead-acid Batteries including including WET (Flooded), MF (Maintenance-Free), EFB (Enhanced Flooded Battery), GEL, AGM (Absorbed Glass Mat) batteries
Comprehensive Safety Features
Includes safety alarm light panel, spark-proof design, reverse polarity protection, short circuit protection, and safeguards against overcharge, overheat, and overcurrent.
Advanced Charging Technology
8-step, fully automatic Charging Cycle with battery temperature sensor for precise voltage adjustment, ensuring optimal charging and longevity
Special Features:
- LCD Display can show the charging current and the voltage
- Built-in intelligent microprocessor makes charging faster, easier and safer
- Connect and disconnect DC output only after setting AC cord from electric outlet
- Do NOT smoke, strike a match or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches while working with a vehicle battery. These items may produce a short circuit that could cause severe burns
- Clean battery terminals before connected with the charger. Be careful to keep corrosion from coming in contact with eyes
- Wear complete eye protection, hand and clothing protection. Avoid touching eyes while working near a battery
- Do NOT cover the charger while charging
- Do NOT expose to rain or wet conditions"
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!