For detailed information, other images and documents, please select individual articles from the following table.
BATTERY CHARGER FOR VEHICLES - MINI
Safely charge and maintain diverse batteries. Easy installation with four mounting holes, suitable for all battery sizes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Multi-Purpose
All Types of 6V & 12V Lead-acid Batteries, and 12V Lithium-Ion Batteries
6X1 Functions:
- NORM charging
- COLD/AGM charging
- Li-Ion Charging
- Repair function
Comprehensive Safety Features
Includes safety alarm light panel, spark-proof design, reverse polarity protection, short circuit protection, and safeguards against overcharge, overheat, and overcurrent.
Advanced Charging Technology
8-step, fully automatic Charging Cycle with battery temperature sensor for precise voltage adjustment, ensuring optimal charging and longevity
Special Features:
- Independent mode for 6V or 12V battery and memory function
- Dedicated repair function (for 12V Model)
- Built-in intelligent microprocessor makes charging faster, easier and safer
- Connect and disconnect DC output only after setting AC cord from electric outlet
- Do NOT smoke, strike a match or cause a spark in vicinity of battery or engine. Avoid explosive gas, flames and sparks
- Remove all personal jewelry, such as rings, bracelets, necklaces, and watches while working with a vehicle battery. These items may produce a short circuit that could cause severe burns
- Clean battery terminals before connected with the charger. Be careful to keep corrosion from coming in contact with eyes
- Wear complete eye protection, hand and clothing protection. Avoid touching eyes while working near a battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!