For detailed information, other images and documents, please select individual articles from the following table.
Starter P 12/24 - 5,000/2,500
Swiss battery starter, equipped with high-performance batteries. Rugged construction and easy to transport.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Strong and durable.
- Shock-resistant ABS plastic housing.
- Fuse incorporated into the cable clamps, protecting the system and making it easy to replace.
- 100 % copper cable for longer service life and better conductivity.
Safe, powerful operation.
- Protects against voltage spikes.
- No prefabricated internal components. Proprietary technology delivers higher amperage.
- Batteries made for starters, with greater amperage delivery capacity.
- Insulated clamps.
- Starting amperage 5,000/2,500 P.LE
Charge for at least 12 hours before first use. Keep charging when not in use. Never let the black and red clamps come into contact. If storing, charge at least every 3 months to prevent battery damage.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
To start vehicles with flat batteries. Compatible with 12 and 24 volt systems.
Select the 12 volt setting (12/24 volt versions) to charge. Keep batteries connected to the charger to maintain their charge and extend service life.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!