Welcome to Würth Uruguay For trade customers only
C 6.3 TX bit (1/4 inch)

For detailed information, other images and documents, please select individual articles from the following table.

C 6.3 TX bit (1/4 inch)

Short design for all common TX screw sizes

See product details

Available in 7 versions
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
Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool