Welcome to Würth Uruguay For trade customers only
Drive Bits Assortment 32 Pcs REDSTRIPE
Drive Bits Assortment 32 Pcs REDSTRIPE - 1
Drive Bits Assortment 32 Pcs REDSTRIPE - 2
Drive Bits Assortment 32 Pcs REDSTRIPE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drive Bits Assortment 32 Pcs REDSTRIPE

Great Drive Bits Assortment containing the most common sizes made from S2 steel

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Material - Made from S2 steel for high durability and shock resistance.

  • Drive - 1/4 inch (6.3mm) and 10.0 mm .

  • Drive Type - Slotted, TX, Phillips, Hex, Pozidriv, Square, Security, for specific screw heads.

  • Length - 25 mm , 50 mm & 70 mm to meet general applications.

  • Surface coating—Zinc plated and black passivation helps corrosion resistance.

  • Suitable holders.
Notice
  • Never apply excessive torque.

  • Avoid using standard bits in impact drivers as they may snap or wear quickly.

  • Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.

DIN 3126, ISO 1173, E 6.3