1/4 inch bit holder, magnetic
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
Very rapid and simple bit replacement
One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.
Access deep and hard-to-reach screw heads
Very slim design (∅ max. 10.5 mm)
For bits with hexagon head drive to DIN 3126
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!