Hand-held riveting device W-MAX 2.4-4.8 mm
For detailed information, other images and documents, please select individual articles from the following table.
Hand-held riveting device W-MAX 2.4-4.8 mm
Hand tool for applying rivets in aluminium, steel and stainless steel.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Aluminium alloy body.
- Forged steel handle with PVC coating.
- Plier-type power transmission.
- Includes four nozzles for different rivet diameters 2.4 mm (3/32 inch)/3.2 mm (1/8 inch)/4.0 mm (5/32 inch) and 4.8 mm (3/16 inch).
- Includes nozzle change key.
- Length: 250 mm.
Application area
Working with rivets made of aluminium, steel and stainless steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!