Welcome to Würth Uruguay For trade customers only
Hand-held rivet pliers

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held rivet pliers

For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
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
  • Weight: 590 g

  • Total length: 260 mm