For detailed information, other images and documents, please select individual articles from the following table.
Bodywork and rim rust cleaner
A high-performance cleaner designed to remove rust, metal residues and iron particles concealed in the bodywork and rims, without damaging the vehicle surface. Due to its colour-changing technology, it detects and reacts with ferrous residues, turning red to indicate its action.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Detects and removes invisible contaminants.
- Extends the service life of the paintwork and rims.
- Improves the overall appearance of the vehicle.
- Facilitates automotive detailing processes.
- Ideal for professional use and in preventive maintenance.
- Detection and colour-changing technology (visible reaction).
- Deep cleaning without damaging paintwork or sensitive surfaces.
- Removes industrial and traffic metal residues.
- Specialised formula against rust and iron particles.
- Fast action: Reacts in 3-5 minutes.
- Does not cause corrosion or deterioration of materials.
- Simple, safe application.
- Its advanced formula is designed to act safely on painted surfaces, rims with traffic dirt, bird droppings, tree resins, tar, industrial waste and metal contaminants.
- Automotive workshops.
- Car aesthetics workshops and car washes.
- Distributors of automotive cleaning agents.
- Rapid service centres.
- Transport fleets and car rental.
Make sure that the bodywork and rims are cool and in the shade. Shake and spray the product on the painted surfaces or rims. Wait 3 to 5 minutes until the product turns red, then gently rub or rinse with pressurised water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!