Welcome to Würth Uruguay For trade customers only
Bodywork sealant

For detailed information, other images and documents, please select individual articles from the following table.

Bodywork sealant

One-component, polyurethane-based, high-modulus sealant that cures in the presence of atmospheric moisture. Forms a flexible, durable bond that is highly compatible with most metals.
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
Suitable for sealing and reducing vibrations or squeaks.


  • Provides permanent elasticity.

  • Highly thixotropic.

  • Does not reduce in volume or shrink.


Easy to use.


  • Can be applied with a caulking gun.

  • Cures in the presence of atmospheric moisture (cures to the touch after 60 to 90 minutes).

  • Can be painted once completely cured.


UV-resistant

Notice

Do not use at temperatures below 5 °C. Sand metal surfaces before applying the product. Clean the substrate with Würth silicone remover. Clean concrete surfaces with a wire brush before applying the product. Store in a cool, dry, ventilated place in its sealed packaging at a temperature between 5 °C and 25 °C. In cold climates, store the product at 20 °C before use.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.