Welcome to Würth Uruguay For trade customers only
VDE insulated knife

For detailed information, other images and documents, please select individual articles from the following table.

VDE insulated knife

Insulated cable knife ideal for live work up to 1,000 V (AC) and 1,500 V (DC).
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
Features


  • Made from stainless steel.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for live work up to 1,000 V (AC) and 1,500 V (DC).


Advantages


  • VDE certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.