Welcome to Würth Uruguay For trade customers only
FLAT W-MAX WINDSCREEN WIPERS

For detailed information, other images and documents, please select individual articles from the following table.

FLAT W-MAX WINDSCREEN WIPERS

Windscreen wipers are mechanical safety devices that keep the windscreen transparent and clean when it rains, removing excess water with rubber blades attached to a plastic structure with an aerodynamic profile.

See product details

Available in 12 versions
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
  • Covers 98 % of vehicle models.

  • Replaces wipers on a metal arm.

  • Modern design.

  • Packaged individually with a printed ruler for measurement.

  • Natural rubber with PTFE (Teflon) coating.

  • Silent cleaning.

  • Does not scratch the glass.

  • Optimum cleaning power.

  • Service life: approx. 500,000 cycles.

  • Does not dry out.

  • Natural rubber with PTFE (Teflon) coating.

  • Glides smoothly.

  • UV-resistant.

  • Withstands high and low temperatures.

  • Withstands 500,000 cycles in durability test (rain).

  • Does not dry out.

  • Aerodynamic plastic structure.

  • Strong structure.

  • Aerodynamic profile ensuring less vibration and shaking.

  • Improved load distribution ensures a superior clean.

  • Includes 11 adapters.

  • Quick and easy to assemble.

  • Click-in system.

  • Suitable for most vehicles.

  • Innovative system that combines 12 wiper sizes, replacing about 100 models.

  • The wiper can be adapted to 16 different cleaning arms.
Notice
  • Wipers are damaged by constant exposure to temperature changes, sun, rain, corrosive substances in the environment and vehicle washing. Therefore, it is recommended that you change them regularly to ensure good visibility and driver safety. Replace the wipers on the vehicle at least every 6 months.

  • When replacing, protect the windscreen to avoid damaging it with the wiper arm.

  • When washing the vehicle, clean the rubber blades with just a cloth moistened with water. Never use kerosene or other chemicals that may damage the rubber blades.

  • Store in a dry place, away from heat sources.