Carburetor Cleaner
For detailed information, other images and documents, please select individual articles from the following table.
Carburetor Cleaner
Mixture of solvents especially suitable for cleaning carburetors.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Removes oxidation residues and deposits from valves and carburetor tray
- Easily cleans and removes gums, grease and carbon deposits from the TBI throttle body and the upper parts of the engine, providing better performance, lower fuel consumption and reduced emission of polluting gases
- Specially formulated to quickly and easily remove varnish, sludge and carbon deposits
- When used preventively, it helps to reduce the high level of contamination and eliminates problems caused by carbonization
- The process seats the valves, balances the cylinders through maximum compression and then begins the process of dissolving the charring from the engine
NoticeDo not use the product in vehicles that have high lubricating oil consumption and/or bearing clearance.
Application areaTBI throttle body, upper parts of engine, carburetor, manifold, valves and cylinder heads.
InstructionsLet the engine idle until it reaches a normal working temperature of 90°C. Disconnect the hoses from the carburetor inlet filter or TBI, with the vehicle engine at idle speed, spray the product slowly into the carburetor inlet or TBI, until the desired cleanliness and decarbonization is obtained.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!