Welcome to Würth Uruguay For trade customers only
Clamp meter digital CATIII 600V

For detailed information, other images and documents, please select individual articles from the following table.

Clamp meter digital CATIII 600V
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
  • Complies with IEC 61010 CAT III.

  • Advanced precision with True RMS measurement.

  • Application versatility.

  • Visual and acoustic indicators.

  • Made from high-quality materials, making it durable and very practical.

  • Result hold and maximum value buttons make work faster.

  • Digital display: 6,000 counts with backlighting.

  • Compact and portable design: With built-in flashlight and data hold button.

  • True RMS: Precise measurement of alternating current.

  • Dual impedance: High and low for different applications.

  • Multifunctional: Voltage, current, frequency, resistance, temperature, NCV, continuity and diode testing.

  • Auto power off: Power-saving after 15 minutes of inactivity.
Notice

Do not exceed the maximum input voltage of 600 V. Check the probes and housing before using the equipment. Use personal protective equipment when working in high-voltage environments.