For detailed information, other images and documents, please select individual articles from the following table.
DIGITAL CLAMP METER WITH HOOK CAT III 600 V
The CAT III 600 V digital clamp meter with hook is a high-precision tool designed for measuring AC/DC current, voltage, resistance, frequency, capacitance, temperature etc. It is ideal for use in professional electrical environments, complying with international safety standards.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Complies with IEC 61010 CAT III.
- Advanced precision with True RMS measurement.
- Application versatility.
- Visual and acoustic indicators.
- Made from high-quality materials, making it durable and very practical.
- Result hold and maximum value buttons make work faster.
- Digital display: 6,000 counts with backlighting.
- Compact and portable design: With built-in flashlight and data hold button.
- True RMS: Precise measurement of alternating current.
- Dual impedance: High and low for different applications.
- Multifunctional: Voltage, current, frequency, resistance, temperature, NCV, continuity and diode testing.
- Auto power off: Power-saving after 15 minutes of inactivity.
Do not exceed the maximum input voltage of 600 V. Check the probes and housing before using the equipment. Use personal protective equipment when working in high-voltage environments.
- Electric car workshops
- Industry in general
- Construction
- Heavy-duty service workshops
- Dealerships
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!