Welcome to Würth Uruguay For trade customers only
Active foam wash

For detailed information, other images and documents, please select individual articles from the following table.

Active foam wash

Intensive, highly concentrated foam cleaner for foam pre-treatment and wash of vehicles in car washes.
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
Highly concentrated active foam


  • The dirt is actively loosened from the vehicle surface as the foam bubbles burst

  • Outstanding dirt-dissolving power


Combination of special ingredients supports the brush sliding properties


  • Vehicle surfaces are protected

  • Recontamination of brushes is prevented

  • Brushes have a longer service life


  • No streaking when using preservers and drying aids - also suitable for plants with water recovery systems

  • Phosphate-, AOX- and silicone-free

  • pH value in the concentrate: 7.0

  • Easily biodegradable in accordance with OECD*

*OECD = Organisation for Economic Cooperation and Development


  • Does not compromise the effectiveness of light fluid separators
Notice

Do not allow to dry! Store in a frost-free place!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.