Articulated pliers for removing clips
For detailed information, other images and documents, please select individual articles from the following table.
Articulated pliers for removing clips
For removing all types of plastic bodywork clips found on most vehicles.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The compact design fits completely within the hand to enable work in confined spaces.
- Pivoting jaws and handle for four-way swivel action.
- Knurled grip for extra hold.
- Double-dipped PVC non-slip grip.
Technical data
- Jaw opening: 43 mm 44.5 mm
- Total length: 130 mm 130 mm
- Jaw material: Steel
- Steel hardness: Jaw 55-70 HRA 55-70 HRA
- Body: ABS
- Handle material: PVC coated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!