Welcome to Würth Uruguay For trade customers only
COMBINATION WRENCH ASSORTMENT, 12 PIECES

For detailed information, other images and documents, please select individual articles from the following table.

COMBINATION WRENCH ASSORTMENT, 12 PIECES

Assortment of combination hand wrenches for tightening and loosening fasteners such as nuts and bolts.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Made from heat-treated chromium-vanadium steel.

  • HRC 42-48 hardness.

  • Matte finish.

  • Laser-engraved logo.

  • Shank offset by 15° to the axis of the body.

  • Complies with DIN 3113 standard.

  • Organisation.

  • Main sizes in a single set.

  • Easy to transport.

  • Can be wall-mounted.

  • Canvas tool holder.

  • Dimensions (mm): 6, 7, 8, 9, 10, 11, 12, 13, 14, 17, 19 and 22.