Welcome to Würth Uruguay For trade customers only
Combination wrench Chrome vanadium with a matte finish

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench Chrome vanadium with a matte finish

Combination wrench made of chrome-vanadium steel with a matte finish for tightening and loosening fasteners such as nuts and bolts, available in sizes from 6 mm to 50 mm

See product details

Available in 3 versions
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
Extremely strong and long service life


  • Made of heat-treated chromium-vanadium steel with laser-engraved logo

  • Hardness between 42 and 48 HRC


Slim and ergonomic design


  • Rounded contours and smooth edges for a narrow design

  • Fixed ring angled 15° from the handle, leaving more room for fingers

  • Reduced lateral dimensions


Complies with DIN 3113 standard

Notice

Never use this tool for tightening operations that require predetermined torque.


Never use accessories to increase torque such as bars or levers.


Never use accessories to extend the tool.


Do not hit the wrenches with hammers or club hammers to loosen jammed screws or nuts. The wrenches have not been designed to withstand this type of impact.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.