Welcome to Würth Uruguay For trade customers only
Compressed air spray

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air spray

For dry cleaning of hard-to-reach electronic equipment or components
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
Flammable product!


Easy to use


  • It removes dust quickly and effortlessly.

  • It does not contain oil or abrasive particles and has a minimal odour.

  • CFC-free; it does not damage the ozone layer.
Notice
  • Keep out of reach of children

  • Keep away from heat, hot surfaces, sparks, open flames and any other sources of ignition

  • No smoking

  • Do not spray on open flames or any other sources of ignition

  • Do not pierce or burn the can, even after use

  • Do not spray on sources of heat

  • Protect from sunlight. Do not expose to temperatures above 50°C

  • Keep upright

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.