For detailed information, other images and documents, please select individual articles from the following table.
REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 PWR COMBI
The ABSR 20 PWR COMBI Brushless Impact Drill Driver is a powerful and versatile tool designed for demanding professional applications. Its dual-speed gearbox provides the flexibility to switch between high-speed drilling and low-speed, high-torque fastening, while the 18+1+1 torque adjustment settings ensure precision and control. The tool is compact and lightweight design reduces user fatigue and enhances maneuverability in tight or overhead spaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
FEATURES
• High Torque & Impact Power: 95 Nm torque and 34,000 bpm impact frequency make it ideal for heavy-duty fastening and drilling.
• Brushless Efficiency: Better runtime, longer motor life, and enhanced performance.
• Versatile Performance: Effectively handles wood, metal, and masonry tasks.
• Compact & Balanced: Lightweight and ergonomic design reduces fatigue during extended use.
• High strength gear and aluminum front housing ensuring product longevity
• LED with pre-light function for dark or poorly lit work area
• All REDSTRIPE machines are compatible only with RED STRIPE batteries.
USAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!