For detailed information, other images and documents, please select individual articles from the following table.
REDSTRIPE IMPACT WRENCH ASSR 20 - 1/2 POWER
High-performance 20V cordless impact wrench designed for demanding fastening tasks. It features a brushless motor for improved efficiency and durability. The compact design ensures easy maneuverability in tight spaces, making it perfect for automotive, construction, and heavy-duty maintenance applications.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
FEATURES
• Suitable for M24 bolts.
• Compact design, longer motor life, and increased runtime for reliable, efficient operation.
• High Torque Performance: Delivers strong forward and reverse torque for heavy-duty fastening tasks.
• Compact & Lightweight: Easy to handle in tight spaces, reducing user fatigue.
• Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.
• The built-in LED light is perfect for working in dark or poorly lit areas.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
USAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!