Welcome to Würth Uruguay For trade customers only
REDSTRIPE IMPACT WRENCH ASSR 20 - 3/4

For detailed information, other images and documents, please select individual articles from the following table.

REDSTRIPE IMPACT WRENCH ASSR 20 - 3/4

The powerful 20V brushless impact wrench is designed for heavy-duty fastening and bolt-busting tasks. It provides an excellent balance of power and control within a durable structure, making it perfect for automotive, structural assembly, and mechanical maintenance applications.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

FEATURES
• Compact design, longer motor life, and increased runtime for reliable, efficient operation.
• High Torque Output: Designed for demanding fasteners with nut-busting torque capacity.
• Mega Power / Constant Torque System: Prevents battery overload and overheating, while maintaining torque under load.
• Durable Construction: Reinforced housing and high-strength gears ensure long-lasting reliability.
• The built-in LED light is perfect for working in dark or poorly lit areas.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
NoticeUSAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.