For detailed information, other images and documents, please select individual articles from the following table.
CORDLESS ROTARY HAMMER ABHR 20 LIGHT
This rotary hammer built for precision and control in everyday drilling and chiseling work. Its compact and lightweight design represents a significant advancement, allowing for the effective execution of drilling and chiseling tasks in confined spaces or overhead without the concern of operator fatigue. It delivers smooth performance with reduced vibration. Designed for professionals who value accuracy, comfort, and reliability, it easily adapts to a wide range of construction and installation tasks.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
• Five-Mode Operation: Hammer drilling, drilling, chiseling, pulse mode, and adjustable chuck angle — this tool delivers versatile performance for concrete, masonry, wood, and metal applications.
• SDS+ Chuck System: Allows for quick and secure bit changes with reliable retention to ensure consistent operation.
• Safety Clutch: Protects users from sudden torque reactions if the bit binds.
• Variable Speed with Reverse: Provides precise control when starting holes or removing bits.
• Built-in LED Light: Illuminates work areas in low-light conditions, enhancing visibility and safety.
• Ergonomic and Compact Design: Features lightweight construction and a balanced grip to reduce fatigue during extended use.
• Overload Protection: Prevents motor damage in excessive load conditions.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not use on hardened steel or structural rebar without appropriate bits.
• Do not operate continuously under heavy load for extended periods — allow cooling breaks.
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Do not use the tool if it is damaged, overheated, or making unusual sounds.
• Only use SDS+ compatible drill bits and chisels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!