Welcome to Würth Uruguay For trade customers only
REDSTRIPE CORDLESS ROTARY HAMMER ABHR 20 POWER

For detailed information, other images and documents, please select individual articles from the following table.

REDSTRIPE CORDLESS ROTARY HAMMER ABHR 20 POWER

This rotary hammer is a powerful and durable tool designed for intensive drilling and chiseling in tough materials. It is engineered for professionals who require high performance and longevity, combining strength, safety, and ease of use into one robust instrument. This tool ensures consistent power delivery and has an extended service life, even in demanding environments. It is ideal for structural, renovation, and construction projects where reliability is essential.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

FEATURES
• Four-Mode Operation: Features drill, hammer drill, bit rotation and chisel modes with an adjustable chisel angle, providing versatile performance on concrete, masonry, wood, and metal.
• SDS+ Chuck System: Allows for quick and secure bit changes with reliable retention to ensure consistent operation.
• Safety Clutch: Protects users from sudden torque reactions if the bit binds.
• Variable Speed with Reverse: Provides precise control when starting holes or removing bits.
• Built-in LED Light: Illuminates work areas in low-light conditions, enhancing visibility and safety.
• Ergonomic and Compact Design: Features lightweight construction and a balanced grip to reduce fatigue during extended use.
• Overload Protection: Prevents motor damage in excessive load conditions.
NoticeUSAGE RESTRICTIONS
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• Do not use on hardened steel or structural rebar without appropriate bits.
• Do not operate continuously under heavy load for extended periods — allow cooling breaks.
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Do not use the tool if it is damaged, overheated, or making unusual sounds.
• Only use SDS+ compatible drill bits and chisels.