ERGOPOWER SATURN
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
High flexibility through 2 hidden hooks at back side.
Handle can be rotated 360°and 180 °in 2 different directions.
Strong magnet at the bottom to attach metal surface.
One USB-A output as a power bank for emergency.
Continuous and stable lumen output(500lm) upon 2600mah Battery.
2 step output for main light(4W), and with top light also(2W)
- Main light: 500lm(2hrs)/200lm(5hrs)
- Top light: 180lm(6hrs)
IP54/IK07
Noticewith USB-C cable only
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!