Welcome to Würth Uruguay For trade customers only
CORDLESS ANGLE GRINDER AWS 18-125S CLASSIC
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 1
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 2
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 3
CORDLESS ANGLE GRINDER  AWS 18-125S CLASSIC - 4

For detailed information, other images and documents, please select individual articles from the following table.

CORDLESS ANGLE GRINDER AWS 18-125S CLASSIC

Compact, powerful, brushless cordless angle grinder with lock-off slide switch for medium-heavy roughing and cutting work

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

Long motor service life


  • Efficient, low-maintenance, brushless motor


Rapid adaptation to different applications


  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover


Safe, comfortable operation


  • Slide button with lock-off feature ensures the maximum of freedom for the user


Grille on the ventilation slots


  • Provides additional protection from chips


Convenient, effortless work


  • Highly compact and ergonomic design with additional anti-vibration handle


Side dust cover


  • Protects against dust and metallic particles that could lead to short-circuits


Restart protection


  • Ensures when there is a power cut from the battery, the tool won’t automatically start up once power is restored


Electric brake


  • Quickly shortens up the power for a fast and safe breaking-time


Kickback control


  • Stops the machine going out of control protecting the operator against injuries


Overload protection


  • Auto shut-down system: safeguards the machine from being damaged in case the disc gets blocked on the work piece or over pressure is applied during grinding / cutting processes