Welcome to Würth Uruguay For trade customers only
Drill and cordless screwdriver 18 V-2.0 Ah - brushless

For detailed information, other images and documents, please select individual articles from the following table.

Drill and cordless screwdriver 18 V-2.0 Ah - brushless

Professional tool, suitable for non-impact drilling operations on wood, metal, plastic, ceramics and impact work on brick, light masonry and masonry. Also used for screwing.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • Certification: Manufactured according to standard IEC/EN 60745-2-1.

  • Machine suitable for heavy duty work.

  • Non-impact drill.

  • Quick-action chuck in steel (13 mm- 1/2 in.).

  • Aluminium gearbox.

  • 2-speed mechanism.

  • Progressive electronic speed control.

  • Non-impact torque levels and impact torque levels.

  • Battery charge indicator consisting of three LEDs.

  • LED to light the work surface.

  • 2 x 2.0 Ah Li-Ion batteries.

  • Rubberised handle.

  • Belt clip.

  • Electronic protection system against mechanical blocking, overload, electric shock and overheating.

  • 21 tightening positions.

  • Brushless Motor: Carbon-free, 50 % + battery life, 10 x longer motor life, 32 % + tightening efficiency, lower maintenance level.