Welcome to Würth Uruguay For trade customers only
REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT

For detailed information, other images and documents, please select individual articles from the following table.

REDSTRIPE CORDLESS DRILL DRIVER ABSR 12 COMPACT

The 12V Drill Driver (40 Nm) is a compact yet powerful cordless tool designed for professional use in assembly, installation, and service tasks. It features a high-performance brushless motor and adjustable torque settings, delivering up to 40 Nm of torque. This allows for precise screwdriving and reliable drilling in wood, metal, and plastic materials

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

FEATURES


• Dual speed adjustment: High setting for efficiency, low setting for maximum torque


• Quick-change, durable metal chuck


• Battery indicator displays power level


• High-quality battery cells for extended use


• Comfortable rubber handle


• Easy forward and reverse operation with a single switch

Notice

USAGE RESTRICTIONS


• Do not expose power tools to rain or wet conditions.


• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts


• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.


• Avoid over-tightening screws to prevent stripping.