REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 COMPACT
For detailed information, other images and documents, please select individual articles from the following table.
REDSTRIPE CORDLESS DRILL DRIVER ABSR 20 COMPACT
The Drill Driver is designed for high efficiency and increased precision. It features a heavy-duty 13mm metal chuck, a variable two-speed setting, a maximum torque of 60 Nm, and 18+1 clutch positions. With a compact length of 154mm, the ABSR 20 is ideal for accessing tight corners. It is suitable for drilling into wood, metal, plastics, and other screw-driving tasks, while its ergonomic design provides better control.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
FEATURES
• The auto spindle lock allows for easy bit changes.
• A robust, heavy-duty 13mm metal chuck provides increased grip strength and enhanced performance.
• Variable 2-speed gear control accommodates multiple application scenarios.
• The LED with a pre-light function illuminates dark or poorly lit work areas.
• A convenient belt hook allows for hands-free multitasking, while a handy bit clip provides onboard storage for an extra bit during use.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
• The auto spindle lock allows for easy bit changes.
• A robust, heavy-duty 13mm metal chuck provides increased grip strength and enhanced performance.
• Variable 2-speed gear control accommodates multiple application scenarios.
• The LED with a pre-light function illuminates dark or poorly lit work areas.
• A convenient belt hook allows for hands-free multitasking, while a handy bit clip provides onboard storage for an extra bit during use.
• All REDSTRIPE machines are compatible only with RED STRIPE batteries
NoticeUSAGE RESTRICTION
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
• Do not expose power tools to rain or wet conditions.
• Do not abuse the cord. Never use the cord for carrying, pulling or unplugging the power tool. Keep cord away from heat, oil, sharp edges or moving parts
• Do not operate power tools in explosive atmospheres, such as in the presence of flammable liquids, gases or dust.
• Avoid over-tightening screws to prevent stripping.
• Do not expose power tools to rain or wet conditions. Water entering a power tool will increase the risk of electric shock.
• The operating temperature of tools and battery is -20°C - 60°C
• The storage temperature of tools and battery is 0°C - 45°C
• Battery Storage:
- Remove batteries from the tool when not in use.
- Store partially charged batteries (around 40–60%) for long-term storage.
- Avoid contact with metal objects to prevent short circuits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!