For detailed information, other images and documents, please select individual articles from the following table.
CORDLESS HAMMER ABH 18 LIGHT CLASSIC
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Long motor service life
Efficient, low-maintenance, brushless motor, service life average 10,000 hours
Ergonomic handle
With rubber pad for increased operating comfort
3 Model setting
Hamming, Drilling ,Chiseling, and angle adjustment in chisel model which can fit for the different application
Integrated LED light
Easy work even in dark places
Damping Vibration reduction spring
Higher comfort for the operator even in case of severe vibration
Quick-release chuck
The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tool
Lighter weight
Reduce the workload of craftsmen and make it easier to carry,and it is safer when working upwards
Reversible rotary button
The reverse rotation operation can be applied to some specific situations, such as dislodging jammed drill bit
·Max. impact energy:2.1J
·Weight of machine without rechargeable battery :2.4kg
·Weight of rechargeable battery: 0.6kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!