Welcome to Würth Uruguay For trade customers only
Screwdriver and rechargeable LED torch

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver and rechargeable LED torch

Impact driver and LED torch with 3.6 V - 300 mAh Li-Ion battery. Ideal for illuminating and working on screwing and bolting jobs. Contains 44 pieces, including bits, sockets, a charger and a user manual, in a practical plastic system case.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

  • 2 in 1. Impact driver and LED torch.

  • Handle can be adjusted into two positions: straight and pistol.

  • Battery charge indicator.

  • Impact driver with LED torch to illuminate the work area.

  • Eight levels of tightening torque.

  • Left-right turn switch.

  • 1/4 inch quick-change chuck.

  • Torch with four LED lights.

  • Adapter for 1/4 inch short bits (Length: 60 mm).

  • Square-hex adapter.

  • Wall charger.

  • User manual.

  • Plastic system case.

  • Includes:

- Long bits: flat: 4, 6 mm; PH 00, 2.
- Short bits: flat: 3, 4, 5, 6, 7, 8 mm; PH 1, 2, 3; PZ 1, 2, 3; Allen 2.5, 3, 3.5, 4, 4.5, 5, 6, 7; TX 10, 15, 20, 25, 27, 30, 35, 40.
- Sockets: 6, 7, 8, 9, 10, 11, 12, 13 mm.