For detailed information, other images and documents, please select individual articles from the following table.
Corrosion protection Galvazinc
High-performance, one-component, anti-corrosion coating
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Coating resistant to corrosion caused by atmospheric conditions.
- 94 % zinc in the dry film.
- Electrical potential similar to that of hot dip galvanising (-1,050 mV to -1,150 mV).
- Complies with the ASTM 1780 standard for corrosion protection on galvanised structures.
Durable and easy to apply.
- Protective effect based on the electro-chemical behaviour of the zinc in the product (94 % pure zinc).
- Up to 3,000 hours in a salt fog chamber.
- Resistant up to 120 °C.
- 10-year service life.
Compatible with a range of paint types.
- Resistant to PVC-based resins, polyurethane-based paints, epoxy and acrylic.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Ideal for protecting steel parts against rust and corrosion. The product complies with the ASTM 1780 standard for corrosion protection on galvanised structures.
Clean and dry the surface before applying GALVAZINC 3000 with a brush, roller or air gun. Duplex system. Apply 1 coat of GALVAZINC 3000 (approx. 60 μ*) as a base, followed by a coat of anti-corrosive paint. Standalone system. Two coats of GALVAZINC 3000 (approx. 120 μ*). Mix the contents well before use. Make sure that each coat is between 50 μ and 70 μ thick.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!