Welcome to Würth Uruguay For trade customers only
HDPE fold masker

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HDPE fold masker

Statically charged, pre-folded masking film with a crepe masking tape for temporary protection in indoor areas for up to 2 days

See product details

Available in 3 versions
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
Time-saving due to 2-in-1 cover system of film and adhesive tape



Crepe adhesive tape


  • Clean, straight edges without reworking

  • Easy to remove without residue


Statically charged, pre-folded and embossed HDPE film


  • The folding technology enables quick and efficient application

  • Due to the static charge, the film clings to the substrate

  • Reliably prevents paint running due to the embossed film

  • Available in different film lengths/widths, suitable for small and large areas
Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

Instructions
Affix and unroll.
Fold open
Finished mask.
Pull off

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.