Crimp cable lug, fork shape polyamide insulated
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
- The widened insulating sleeve also accommodates harmonised cables with thicker core insulation, allowing them to be processed quickly and easily.
- "Easy entry" for quick, simple, reliable cable insertion.
- High-quality polyamide for reliability even with changing loads and temperature variation.
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Fork shape in accordance with DIN 46237/C
Application area
For fine and superfine stranded copper conductors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!