Welcome to Würth Uruguay For trade customers only
Terminal crimping pliers and wire strippers

For detailed information, other images and documents, please select individual articles from the following table.

Terminal crimping pliers and wire strippers

Multifunction pliers for stripping, cutting, clamping and shaping wires. Also crimps insulated terminals.
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
  • Has a 3 position safety lock mechanism.

  • The first position locks the jaws closed for storage, the second position is for normal use and the third position turns the pliers from strippers to crimpers.

  • Versatile, they can be used as wire cutters and pliers.

  • Their practical design allows the crimping end to be hidden while stripping and vice versa.

  • Light aluminium body. A simple one-handed motion allows you to grip, hold, pull and remove the outer coating and cut wires cleanly.

  • Ergonomic rubber handle.

  • Their design provides a comfortable hand feel and helps with optimal force transition.


Technical data


  • Jaws: Carbon steel

  • Body: Aluminium

  • Handle: Rubber

  • Total length: 185.5 mm