Welcome to Würth Uruguay For trade customers only
Cross line laser CG 19
Cross line laser CG 19 - 1
Cross line laser CG 19 - 2
Cross line laser CG 19 - 3
Cross line laser CG 19 - 4
Cross line laser CG 19 - 5
Cross line laser CG 19 - 6
Cross line laser CG 19 - 7
Cross line laser CG 19 - 8
Cross line laser CG 19 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Cross line laser CG 19

1 horizontal and 1 vertical green laser beams provide fine, bright lines for alignment of wherever accurate verticals and horizontals are required. Typically used for residential construction, decoration and in the cabinetry industries.
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
Self-leveling and lock function


  • Provides self-leveling range +/-4⁰ and quick leveling time ≤2s.

  • Lock mode enables the device to operate without restrictions: handheld or set on a sloping surface.


Laser beams (1 horizontal and 1 vertical)


Provides right angles, level horizontally and vertically, carry out alignment work.



Li-ion battery and type C connectors on device and battery pack


  • Compatible with fast charging technology enables quick charge (5V/2A).

  • Battery pack can be charged in the device or can be removed and charged separately.

  • .Device can work without battery inside by directly powered by charger.


IP54


  • Protected against limited dust ingress and water spray from any direction.

  • Allows the device to be used in a damp and dusty working environment.


Receiver mode


  • With receiver, the work range extends to a diameter of 50 m.

  • Compatible with most models of receivers(Duty cycle 5:5) on the market.

  • Has lower power consumption feature for applications where full brightness is not needed.
Notice

Scope of delivery:


  • 1x Cross line laser

  • 1x Universal bracket

  • 1x Laser viewing glasses green

  • 1x target board, 1 type C cable

  • 1x user instruction manual

  • Robust tool case with 3D EVA inlay
CE/Laser class II/IP54/UKCA/FCC/IC/FDA/UL