Welcome to Würth Uruguay For trade customers only
Cutting disc for stainless steel W-MAX RAZOR

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for stainless steel W-MAX RAZOR

Cutting disc developed to cut stainless steel and carbon steel, providing highly accurate cuts, greater material removal and long working life.

See product details

Available in 4 versions
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
  • ANSI B7.1, ABNT NBR 15230, EN 12413.

  • Produced with high-quality abrasives, resins and fibreglass fabrics, the cutting discs provide a low coefficient of friction, thereby reducing the heat produced during work, increasing cutting speed and offering optimal dynamic disc stability.

  • Free from chlorine, iron and sulphur, which is important for preventing stainless steel contamination.

  • Low level of fumes produced during cutting.
Notice
  • Never use the disc for roughing. Improper use will cause the safety fabrics on the disc to tear.

  • Never exceed the maximum working speed indicated on the disc label (80 m/s).

  • Never use the disc in poor condition (with cracks).

  • Do not force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the machine must be sufficient.

  • Do not apply lateral pressure on the disc.

  • Do not make curved cuts.

  • The diameter of the disc must be in accordance with the dimension of the part to be cut. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.