Welcome to Würth Uruguay For trade customers only
W-MAX RAZOR CUTTING DISC FOR STEEL

For detailed information, other images and documents, please select individual articles from the following table.

W-MAX RAZOR CUTTING DISC FOR STEEL

The RAZOR W-MAX disc was developed for cutting carbon steel, galvanised iron and non-ferrous metals. Provides excellent cutting precision, greater material removal and an extended service life.

See product details

Available in 6 versions
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
  • Do not use for cutting stainless steel.

  • Never use the disc for roughing. Improper use will cause the safety fabrics on the disc to tear.

  • Never exceed the maximum working speed indicated on the disc label (80 m/s).

  • Never use the disc in poor condition (with cracks).

  • Do not force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the machine must be sufficient.

  • Do not apply lateral pressure on the disc.

  • Do not make curved cuts.

  • The diameter of the disc must be in accordance with the dimension of the part to be cut. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.