Welcome to Würth Uruguay For trade customers only
Cutting oil Multi WOC

For detailed information, other images and documents, please select individual articles from the following table.

Cutting oil Multi WOC

The Multi - WOC cutting fluid multipurpose soluble oil for machining ferrous and non-ferrous metals.
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
Features


  • Concentrated product.

  • Highly resistant to wear.

  • Does not corrode machine/tool components or machined parts.

  • Does not produce vapours when in the workspace.

  • Low foaming.

  • Synthetic product.

  • Free from nitrates, phenols, mineral oils, heavy metals, chlorine, sulphur, secondary amines etc.

  • Contains anti-corrosion and microbiological additives.

  • Eco-friendly.


Advantages


  • Excellent service life.

  • Excellent cooling and lubricating power.

  • Biodegradable.

  • Does not irritate the skin when used correctly.
Notice

Once all the product has been used, do not reuse the empty packaging. Do not eat, drink or smoke while handling the product. Use appropriate PPE for application. Avoid contact with eyes. Avoid contact with skin. Do not ingest.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.