Welcome to Würth Uruguay For trade customers only
Dent repair spotter Spt Pull Power

For detailed information, other images and documents, please select individual articles from the following table.

Dent repair spotter Spt Pull Power

Heavy-duty dent repair spotter that leaves a clean, easy-to-remove weld. Designed for working with the different types of sheet steel used in the automotive industry.
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
Easy-to-use tool


  • Analogue use with potentiometer, with yellow-green LED display and parameter adjustments.

  • Green LED indicates that the machine is in operation

  • Includes basic accessories (retractable hammer, trigger, ground wire and 5 point bit kit).

  • Maximum no-load voltage on the electrodes


Comes with thermal protection.


  • Indicated with a yellow LED
Notice

Do not use in wet locations or when there is water on the floor. This can cause electric shock. Do not place your body in between the cables. Place both cables on the same side and position the machine at least 50 cm from your body. Use away from obstacles, free from ignition sources.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.