Welcome to Würth Uruguay For trade customers only
Diamond cup Concrete grinding
Diamond cup Concrete grinding - 1
Diamond cup Concrete grinding - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cup Concrete grinding

Discs made of robust steel designed for roughing, and concrete and cement finishing.
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
Robust, durable construction.


  • Steel body

  • High-quality diamond segments


Excellent roughing power.


  • Use dry at 7,000 rpm and with water cooling at 11,000 rpm.
Notice

Never use on substrates such as porcelain, wood or metal. Never use the disc for long, uninterrupted periods when roughing large areas. Take breaks during roughing to let the disc cool, prolonging its service life.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.