Welcome to Würth Uruguay For trade customers only
ECO diamond cutting disc for asphalt, 350 mm

For detailed information, other images and documents, please select individual articles from the following table.

ECO diamond cutting disc for asphalt, 350 mm

Diamond cutting disc for asphalt, made of high-strength steel that has been hardened, polished and calibrated. Laser welding provides increased safety and better performance. Suitable for use on asphalt cutting machines.
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
  • Laser welding for increased strength and safety.

  • Rapid cutting.

  • Good stability during cutting.

  • Protective segments: One special segment every six standard segments to improve the performance of all segments, ensuring improved disc stability and performance during cutting.

  • Suitable for use in cutting machines.

  • Special design with protective segments for improved disc performance.
Notice
  • Never exceed the maximum rotation speed indicated on the disc label.

  • Do not make curved cuts. This deforms the disc, resulting in breakage of the segments, which can cause serious injury.

  • Do not exert excessive pressure on the disc during cutting. The weight of the machine is sufficient.

  • Do not use the disc without the machine guard.

  • Always inspect the disc before use (if there are cracks or breakages, discard the disc and replace with a new one).

  • Do not use the disc for roughing materials.