Welcome to Würth Uruguay For trade customers only
Diamond cutting disc for Marmoglass

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc for Marmoglass

Smooth cutting disc, with excellent finishing and precise cutting in synthetic stones (combination of glass powder with natural stones and resins).

See product details

Available in 2 versions
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
  • Laser welding for increased strength and safety.

  • Clean, precise cutting.

  • Designed for water-cooled cutting.

  • Available in 2 models: 115 mm and 350 mm.

  • 115 mm model: specially developed for 45° cuts.

  • 350 mm model: Laser-welded segments. It also features anti-noise and anti-vibration grooves for increased comfort for the operator and greater cutting precision.