Welcome to Würth Uruguay For trade customers only
Diamond cutting disc Pro HD continuous

For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc Pro HD continuous

PRO HD diamond discs have an excellent durability, speed and cutting power ratio, providing good performance.
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
Excellent service life, speed and cutting power ratio.


  • Made with a steel core and a hole saw formed by a metal band balanced with high-quality diamonds.

  • 10 mm cutting segment


Provides high stability and safety when cutting.


  • Has a strong, high-quality steel core.

  • Manufactured under the EN 13236 standard stipulating the safety requirements for super-abrasive products.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.